Motion
PL1-3/4 AE

TSUBAKI (UST)
PL1-3/4 AE

Keyless Bushing - AE Series, 1.7500 in ID, 2.8528 in OD, 1.3700 in LTB
MI ITEM #05498048
MFR #PL1-3/4 AE
Price$199.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL1-3/4 AE

Keyless Bushing - AE Series, 1.7500 in ID, 2.8528 in OD, 1.3700 in LTB
MI ITEM #05498048
MFR #PL1-3/4 AE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$199.98/each

Specifications

Dimensions

  • Bolt Size
    M8x22
  • Bore Diameter
    1.7500 in
  • Hub Contact Pressure
    +38946 psi
  • Length Through Bore  
    1.3700 in
  • Maximum Transmitted Thrust
    17402 lb
  • Mountable Length
    1.095 in
  • Outside Diameter  
    2.8528 in
  • Overall Length
    1.685 in
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    +17402 psi
  • Weight
    1.50 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flanged
  • Installation Torque
    30.000 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Maximum Transmitted Torque
    1265 ft-lbs
  • Mounting Type
    Internal
  • Number Of Locking Screws
    9
  • Number Of Tapers
    1
  • Series
    AE
  • Transmissible Axial Force
    17402 lbs
  • UPC_NO
    097039502223

Overview

Mfr description
PL 1-3/4" AE POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text