Motion
PL1PAE
Keyless Bushing - AE Series, 1.8750 in ID, 3.1496 in OD, 1.3780 in LTB
Mi Item #05498049
MFR #PL1PAE
Price$181.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AE Series, 1.8750 in ID, 3.1496 in OD, 1.3780 in LTB
Mi Item #05498049
MFR #PL1PAE

Mfr description
PL 1-7/8" AE POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.80/each

Specifications

Dimensions

  • Bolt Size
    M8x22
  • Bore Diameter
    1.8750 in
  • Hub Contact Pressure
    19615 psi
  • Length Through Bore  
    1.3780 in
  • Maximum Transmitted Thrust
    19338 lb
  • Mountable Length
    1.102 in
  • Outside Diameter  
    3.1496 in
  • Overall Length
    1.693 in
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    +40794 psi
  • Weight
    1.80 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flanged
  • Installation Torque
    30 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Maximum Transmitted Torque
    1511 ft-lbs
  • Mounting Type
    Internal
  • Number Of Locking Screws
    10
  • Number Of Tapers
    1
  • Series
    AE
  • Transmissible Axial Force
    19338 lbs
  • UPC_NO
    097039502254
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)