Motion
PL2CAE
Keyless Bushing - AE Series, 2.1875 in ID, 3.3465 in OD, 1.3700 in LTB
MI ITEM #05498053
MFR #PL2CAE
Price$189.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AE Series, 2.1875 in ID, 3.3465 in OD, 1.3700 in LTB
MI ITEM #05498053
MFR #PL2CAE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$189.71/each

Specifications

Dimensions

  • Bolt Size
    M8x22
  • Bore Diameter
    2.1875 in
  • Hub Contact Pressure
    18478 psi
  • Length Through Bore  
    1.3700 in
  • Mountable Length
    1.095 in
  • Outside Diameter  
    3.3465 in
  • Overall Length
    1.685 in
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    +19338 psi
  • Weight
    2.00 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flanged
  • Installation Torque
    30 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Mounting Type
    Internal
  • Number Of Locking Screws
    10
  • Number Of Tapers
    1
  • Series
    AE
  • Transmissible Axial Force
    19338 lbf
  • UPC_NO
    097039502537

Overview

Mfr description
PL 2-3/16" AE POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text