Motion
PL2DAE
Keyless Bushing - AE Series, 2.2500 in ID, 3.5430 in OD
Mi Item #05498054
MFR #PL2DAE
Price$230.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AE Series, 2.2500 in ID, 3.5430 in OD
Mi Item #05498054
MFR #PL2DAE

Mfr description
PL 2-1/4" AE POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$230.28/each

Specifications

Dimensions

  • Bolt Size
    M8x22
  • Bore Diameter
    2.2500 in
  • Hub Contact Pressure
    17483 psi
  • Outside Diameter  
    3.5430 in
  • Overall Length
    1.2130 in
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    232.26 N/mm^2
  • Weight
    2.00 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flanged
  • Keyless Bushing Type
    Cap Screw Clamping
  • Mounting Type
    Internal
  • Number Of Locking Screws
    10
  • Number Of Tapers
    1
  • Series
    AE
  • Transmissible Axial Force
    19140 lbs
  • UPC_NO
    097039502544
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)