Motion
PL2-3/8 AE

TSUBAKI (UST)
PL2-3/8 AE

Keyless Bushing - AE Series, 2.3750 in ID, 3.5433 in OD, 1.3700 in LTB
MI ITEM #05498055
MFR #PL2-3/8 AE
Your Price$190.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL2-3/8 AE

Keyless Bushing - AE Series, 2.3750 in ID, 3.5433 in OD, 1.3700 in LTB
MI ITEM #05498055
MFR #PL2-3/8 AE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$190.72/each(List $219.32)

Overview

Mfr description
PL 2-3/8" AE POWER-LOCK

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    19140 lbs
  • Length Through Bore
  • Finish Coating
    Uncoated
  • Number Of Tapers
    1
  • Maximum Transmitted Torque
    1915 ft-lbs
  • Maximum Transmitted Thrust
    19140 lb
  • Number Of Locking Screws
    10
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    +19140 psi
  • Hub Contact Pressure
    17483 psi
  • Mountable Length
    1.095 in
  • Overall Length
    1.685 in
  • Series
    AE
  • Weight
    2.00 lbs
  • UPC_NO
    097039502650
  • Bore Diameter
    2.3750 in
  • Mounting Type
    Internal
  • Bolt Size
    M8x22

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text