Motion
PL2HAE
Keyless Bushing - AE Series, 2.5000 in ID, 3.7402 in OD, 1.3700 in LTB
Mi Item #05498057
MFR #PL2HAE
Price$202.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AE Series, 2.5000 in ID, 3.7402 in OD, 1.3700 in LTB
Mi Item #05498057
MFR #PL2HAE

Mfr description
PL 2-1/2" AE POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.02/each

Specifications

Dimensions

  • Bolt Size
    M8x22
  • Bore Diameter
    2.5000 in
  • Hub Contact Pressure
    +19900 psi
  • Length Through Bore  
    1.3700 in
  • Maximum Transmitted Thrust
    23100 lb
  • Mountable Length
    1.095 in
  • Outside Diameter  
    3.7402 in
  • Overall Length
    1.685 in
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    +36388 psi
  • Weight
    2.10 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flanged
  • Installation Torque
    30.000 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Maximum Transmitted Torque
    2421 ft-lbs
  • Mounting Type
    Internal
  • Number Of Locking Screws
    12
  • Number Of Tapers
    1
  • Series
    AE
  • UPC_NO
    097039502827
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)