Motion
PL2LAE
Keyless Bushing - AE Series, 2.7500 in ID, 4.3307 in OD, 1.6140 in LTB
MI ITEM #05498060
MFR #PL2LAE
Price$348.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AE Series, 2.7500 in ID, 4.3307 in OD, 1.6140 in LTB
MI ITEM #05498060
MFR #PL2LAE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$348.48/each

Specifications

Dimensions

  • Bolt Size
    M10x25
  • Bore Diameter
    2.7500 in
  • Hub Contact Pressure
    +19047 psi
  • Length Through Bore  
    1.6140 in
  • Maximum Transmitted Thrust
    30580 lb
  • Mountable Length
    1.28 in
  • Outside Diameter  
    4.3307 in
  • Overall Length
    2.008 in
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    +35677 psi
  • Weight
    3.70 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flanged
  • Keyless Bushing Type
    Cap Screw Clamping
  • Maximum Transmitted Torque
    3520 ft-lbs
  • Mounting Type
    Internal
  • Number Of Locking Screws
    10
  • Number Of Tapers
    1
  • Series
    AE
  • UPC_NO
    097039502896

Overview

Mfr description
PL 2-3/4" AE POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text