Motion
PL3 AE
Keyless Bushing - AE Series, 3.0000 in ID, 4.7244 in OD, 1.6140 in LTB
MI ITEM #05498063
MFR #PL3 AE
List Price$357.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AE Series, 3.0000 in ID, 4.7244 in OD, 1.6140 in LTB
MI ITEM #05498063
MFR #PL3 AE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$357.84/each for your price

Overview

Mfr description
PL 3" AE POWER-LOCK

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    36740 lbs
  • Length Through Bore
  • Finish Coating
    Uncoated
  • Number Of Tapers
    1
  • Maximum Transmitted Torque
    4611 ft-lbs
  • Maximum Transmitted Thrust
    36740 lb
  • Number Of Locking Screws
    12
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    +36740 psi
  • Hub Contact Pressure
    20895 psi
  • Mountable Length
    1.28 in
  • Overall Length
    2.008 in
  • Series
    AE
  • Weight
    4.10 lbs
  • UPC_NO
    097039503268
  • Bore Diameter
    3.0000 in
  • Mounting Type
    Internal
  • Bolt Size
    M10x25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text