Motion
PL3RAE
Keyless Bushing - AE Series, 3.9375 in ID, 5.7087 in OD, 1.9690 in LTB
MI ITEM #05498068
MFR #PL3RAE
Price$512.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AE Series, 3.9375 in ID, 5.7087 in OD, 1.9690 in LTB
MI ITEM #05498068
MFR #PL3RAE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$512.10/each

Specifications

Dimensions

  • Bolt Size
    M10x25
  • Bore Diameter
    3.9375 in
  • Hub Contact Pressure
    17910 psi
  • Length Through Bore  
    1.9690 in
  • Maximum Transmitted Thrust
    45980 lb
  • Mountable Length
    1.575 in
  • Outside Diameter  
    5.7087 in
  • Overall Length
    2.362 in
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    +31413 psi
  • Weight
    6.70 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flanged
  • Keyless Bushing Type
    Cap Screw Clamping
  • Maximum Transmitted Torque
    7567 ft-lbs
  • Mounting Type
    Internal
  • Number Of Locking Screws
    15
  • Number Of Tapers
    1
  • Series
    AE
  • Transmissible Axial Force
    45980 lbs
  • UPC_NO
    097039503749

Overview

Mfr description
PL3-15/16" AE POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text