Motion
RSC-2050-1R-100FT

DIAMOND CHAIN COMPANY
RSC-2050-1R-100FT

Roller Chain - Double Pitch Standard Series, 2050 / 1-1/4 in Pitch, Riveted, 100 ft Length
MI ITEM #05499041
MFR #RSC-2050-1R-100FT
Price$7.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-2050-1R-100FT

Roller Chain - Double Pitch Standard Series, 2050 / 1-1/4 in Pitch, Riveted, 100 ft Length
MI ITEM #05499041
MFR #RSC-2050-1R-100FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.47/each

Specifications

Dimensions

  • Overall Length
    100 ft

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Double Pitch Standard
  • UPC_NO
    716647280254

Overview

Mfr description
RSC-2050-1R-100FT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought