Motion
KMTA 28

SKF
KMTA 28

KMTA Series Bearing Lock Nut - M140x3 mm Thread Size, 7.0866 in OD, 32 mm Width
Mi Item #05499071
MFR #KMTA 28
Price$903.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMTA 28

KMTA Series Bearing Lock Nut - M140x3 mm Thread Size, 7.0866 in OD, 32 mm Width
Mi Item #05499071
MFR #KMTA 28

Mfr description
KMTA28 SNNL NUTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$903.76/each

Specifications

Dimensions

  • Bore Diameter
    5.5118 in
  • Outside Diameter  
    7.0866 in
  • Overall Width
    32 mm
  • Thread Size  
    M140x3 mm
  • Weight
    4.982 lbs

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    KMTA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)