Motion
120-4100/XL
All Purpose Work Gloves, S, PR
MI ITEM #05499175
MFR #120-4100/XL
Your Price$50.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
All Purpose Work Gloves, S, PR
MI ITEM #05499175
MFR #120-4100/XL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$50.24/each(List $63.63)

Overview

Mfr description
120-4100XL JOURNEYMAN KV GLOVES
  • Reinforced Goatskin leather palm and back provides the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Split Goatskin leather fingertips for added protection
  • Kevlar® lining offers comfort, enhanced cut protection and good heat dispersion
  • Internal foam padded palm absorbs and dampens shock
  • Thermo Plastic Rubber (TPR) molded knuckle guards for maximum protection
  • Nylon spandex fabric for comfort and breathability
  • Reflective knuckle tape makes this product easy to see in low-light applications
  • PVC sandy grip on thumbcrotch and thumb provides an enhanced grip and extra cut/abrasion resistance
  • Micro cotton thumb for comfort
  • Hook & loop closure for easy on/off and a secure fit
  • Launderable for extended life and to reduce replacement costs

Specifications

  • Glove Size
    XL
  • Ansi Isea Cut Resistance Level
    A3
  • Lining Material
    Kevlar®
  • Hand Type
    Pair
  • Coating Coverage
    Palm & Fingers
  • Color
    Brown
  • Cuff Type
    Hook & Loop
  • Length
    67.31 cm
  • Description
    Ideal for heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.
  • UPC_NO
    616314069284
  • Manufacturer Upc Number
    616314069284
  • Description Keyword
    Cut Resistant Gloves
  • Size
    XL in-oz
  • Construction Description
    Cut and Sewn
  • Finger Coverage
    Full
  • Spec Sheet
  • Features
    Reinforced Goatskin leather palm and back provides the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Protection Type
    General Protection
  • Material Type
    Goatskin Leather
  • Additional Details
    Ideal for heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text