Motion
VFS4410R-5DZ-04T

SMC CORP OF AMERICA
VFS4410R-5DZ-04T

VFS 4/5 PORT SOLENOID VALVE with 3 position exhaust center Function
MI ITEM #05499292
MFR #VFS4410R-5DZ-04T
List Price$218.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS4410R-5DZ-04T

VFS 4/5 PORT SOLENOID VALVE with 3 position exhaust center Function
MI ITEM #05499292
MFR #VFS4410R-5DZ-04T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$218.67/each for your price

Overview

Mfr description
VFS4410R-5DZ-04T VALVE DBL NON PLUG-IN

Specifications

  • Piping Type
    Base Mounted Non Plug-In
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    3 (Exhaust Center)
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 140 °F
  • Maximum Operating Pressure
    145 psi
  • Proof Pressure
    218 psi
  • Seal Material
    Metal
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Sizes
    1/2 NPTF
  • Subplate Port Size
    1/2 NPTF
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid
  • Function
    3 position exhaust center
  • Series
    VFS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text