Motion
6010/S
Welder and Foundry Glove - Size S or Size 7, Natural
Mi Item #05499438
MFR #6010/S
Price$14.82/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welder and Foundry Glove - Size S or Size 7, Natural
Mi Item #05499438
MFR #6010/S

Mfr description
6010/S COWHIDE MIG WELDING GLOVE,
  • Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Top Grain leather is smooth, provides durability and dexterity
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.82/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    33.02 cm
  • Size
    S

Details

  • Additional Details
    Ideal for Mig welding and automotive assembly.
  • Back Material
    Leather
  • Color
    Natural
  • Description
    Ideal for Mig welding and automotive assembly.
  • Description Keyword
    Hand Protect-Welding
  • Manufacturer Upc Number
    662909003171
  • UPC_NO
    662909003171
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)