Motion
6010/M
Ironcat® Premium Top Grain Cowhide Leather Mig Welder's Glove with Kevlar® Stitching - Leather Gauntlet Cuff
Mi Item #05499439
MFR #6010/M
Price$12.89/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ironcat® Premium Top Grain Cowhide Leather Mig Welder's Glove with Kevlar® Stitching - Leather Gauntlet Cuff
Mi Item #05499439
MFR #6010/M

Mfr description
6010/M COWHIDE MIG WELDING GLOVE,
  • Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Top Grain leather is smooth, provides durability and dexterity
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.89/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    33.02 cm
  • Size
    M

Details

  • Additional Details
    Ideal for Mig welding and automotive assembly.
  • Back Material
    Leather
  • Color
    Natural
  • Description
    Ideal for Mig welding and automotive assembly.
  • Description Keyword
    Hand Protect-Welding
  • Manufacturer Upc Number
    662909003188
  • Material
    Leather
  • UPC_NO
    662909003188
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)