Motion
6021/M
Welder and Foundry Glove - Size M or Size 8, Gauntlet Cuff Type, Natural
Mi Item #05499443
MFR #6021/M
Price$24.17/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welder and Foundry Glove - Size M or Size 8, Gauntlet Cuff Type, Natural
Mi Item #05499443
MFR #6021/M

Mfr description
6021/M PIGSKIN MIG WELDING GLOVE
  • Top Grain Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
  • Top Grain leather is smooth, provides durability and dexterity
  • Straight thumb increases comfort in closed-fisted work
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.17/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    49.02 cm
  • Size
    M

Details

  • Additional Details
    Ideal for Mig welding and automotive assembly.
  • Back Material
    Leather
  • Color
    Natural
  • Cuff Type
    Gauntlet
  • Description
    Ideal for Mig welding and automotive assembly.
  • Description Keyword
    Hand Protect-Welding
  • Lined
    Unlined
  • Manufacturer Upc Number
    662909003041
  • Split Or Grain Leather
    Grain Leather
  • UPC_NO
    662909003041
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)