Overview
Mfr description
6021/XL PIGSKIN MIG WELDING GLOVE,
- Top Grain Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
- Top Grain leather is smooth, provides durability and dexterity
- Straight thumb increases comfort in closed-fisted work
- Stitched with Kevlar® adding strength and burn resistance
- Split leather gauntlet cuff for added forearm protection and allows for easy on and off
- Unlined palm for dexterity
Specifications
- Cuff TypeGauntlet
- ColorNatural
- DescriptionIdeal for Mig welding and automotive assembly.
- Split Or Grain LeatherGrain Leather
- Length
- Additional DetailsIdeal for Mig welding and automotive assembly.
- Manufacturer Upc Number662909003065
- UPC_NO662909003065
- Description KeywordHand Protect-Welding
- Back MaterialLeather
- LinedUnlined
- SizeXL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data