Motion
6030/L
Ironcat® Premium Split Deerskin Leather Mig Glove with Cotton Foam Liner and Kevlar® Stitching
MI ITEM #05499447
MFR #6030/L
List Price$40.35/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ironcat® Premium Split Deerskin Leather Mig Glove with Cotton Foam Liner and Kevlar® Stitching
MI ITEM #05499447
MFR #6030/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.35/pr for your price

Overview

Mfr description
6030/L INSULATED MIG WELDING GLOVE
  • Split Deerskin leather construction provides dexterity and flexibility
  • Stitched with Kevlar® adding strength and burn resistance
  • Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
  • Cotton foam lining on back of hand gives welders additional heat protection but still absorbs moisture

Specifications

  • Cuff Type
    Gauntlet
  • Color
    Gold
  • Description
    Ideal for welding and hot material handling.
  • Split Or Grain Leather
    Split Leather
  • Weight
    4.49 kg
  • Length
  • Additional Details
    Ideal for welding and hot material handling.
  • Manufacturer Upc Number
    662909003126
  • UPC_NO
    662909003126
  • Description Keyword
    Hand Protect-Welding
  • Back Material
    Leather
  • Lined
    Cotton Foam
  • Size
    L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text