Overview
Mfr description
6140/L PREMIUM KIDSKIN TIG WELDING GLOVE
- Top Grain Kidskin leather construction is lightweight and more supple compared to Goatskin
- Stitched with Kevlar® adding strength and burn resistance
- Split leather cuff for added forearm protection and allows for easy on and off
- Straight thumb increases comfort in closed-fisted work
- Unlined palm for dexterity
Specifications
- Glove SizeLarge
- Cuff TypeBand Top
- ColorNatural
- DescriptionIdeal for Tig welding and automotive assembly.
- Split Or Grain LeatherGrain Leather
- Length
- Additional DetailsIdeal for Tig welding and automotive assembly.
- Manufacturer Upc Number662909003270
- UPC_NO662909003270
- Description KeywordHand Protect-Welding
- Back MaterialFull Leather
- LinedUnlined
- SizeL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data