Motion
6140/XL
Welders and Foundry Gloves - Size X-Large, Band Top Cuff Type, Natural
Mi Item #05499455
MFR #6140/XL
Price$16.57/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welders and Foundry Gloves - Size X-Large, Band Top Cuff Type, Natural
Mi Item #05499455
MFR #6140/XL

Mfr description
6140/XL KIDSKIN TIG WELDING GLOVE
  • Top Grain Kidskin leather construction is lightweight and more supple compared to Goatskin
  • Stitched with Kevlar® adding strength and burn resistance
  • Split leather cuff for added forearm protection and allows for easy on and off
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.57/pr

Specifications

Dimensions

  • Glove Size
    X-Large
  • Length  
    26.67 cm
  • Size
    XL

Details

  • Additional Details
    Ideal for Tig welding and automotive assembly.
  • Back Material
    Full Leather
  • Color
    Natural
  • Cuff Type
    Band Top
  • Description
    Ideal for Tig welding and automotive assembly.
  • Description Keyword
    Hand Protect-Welding
  • Lined
    Unlined
  • Manufacturer Upc Number
    662909003287
  • Split Or Grain Leather
    Grain Leather
  • UPC_NO
    662909003287
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)