Overview
Mfr description
6141/S PREMIUM KIDSKIN TIG WELDING GLOVE
- Top Grain Kidskin leather construction is lightweight and more supple compared to Goatskin
- Stitched with Kevlar® adding strength and burn resistance
- Split leather gauntlet cuff for added forearm protection and allows for easy on and off
- Straight thumb increases comfort in closed-fisted work
- Unlined palm for dexterity
Specifications
- Glove SizeSmall
- Cuff TypeGauntlet
- ColorNatural
- DescriptionIdeal for Tig welding and automotive assembly.
- Split Or Grain LeatherGrain Leather
- Length
- Additional DetailsIdeal for Tig welding and automotive assembly.
- Manufacturer Upc Number662909003331
- UPC_NO662909003331
- Description KeywordHand Protect-Welding
- Back MaterialLeather
- LinedUnlined
- SizeS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data