Overview
Mfr description
6142/L GOATSKIN MIG/TIG WELDING GLOVE,
- Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
- Top Grain leather is smooth, provides durability and dexterity
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Wing thumb increases comfort in open-handed work
- Stitched with Kevlar® adding strength and burn resistance
- Split Leather Gauntlet cuff allows for easy on and off
Specifications
- Glove SizeL or Size 9
- MaterialLeather
- Cuff TypeGauntlet
- ColorNatural
- DescriptionIdeal for Tig welding and automotive assembly.
- Split Or Grain LeatherGrain Leather
- Length
- Additional DetailsIdeal for Tig welding and automotive assembly.
- Manufacturer Upc Number662909003423
- UPC_NO662909003423
- Description KeywordHand Protect-Welding
- Back MaterialLeather
- LinedUnlined
- SizeL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data