Motion
6142/XL
Ironcat® Top Grain Goatskin Leather Tig Welder's Glove with Kevlar® Stitching - Split Leather Gauntlet Cuff
Mi Item #05499461
MFR #6142/XL
Price$14.45/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ironcat® Top Grain Goatskin Leather Tig Welder's Glove with Kevlar® Stitching - Split Leather Gauntlet Cuff
Mi Item #05499461
MFR #6142/XL

Mfr description
6142/XL GOATSKIN MIG/TIG WELDING GLOVE,
  • Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Top Grain leather is smooth, provides durability and dexterity
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.45/pr

Specifications

Dimensions

  • Length  
    30.48 cm
  • Size
    XL

Details

  • Additional Details
    Ideal for Tig welding and automotive assembly.
  • Back Material
    Leather
  • Color
    Natural
  • Cuff Type
    Gauntlet
  • Description
    Ideal for Tig welding and automotive assembly.
  • Description Keyword
    Hand Protect-Welding
  • Lined
    Unlined
  • Manufacturer Upc Number
    662909003430
  • Split Or Grain Leather
    Grain Leather
  • UPC_NO
    662909003430
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)