Overview
Mfr description
6143/L GOATSKIN MIG/TIG WELDING GLOVE
- Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
- Top Grain leather is smooth, provides durability and dexterity
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Split Cowhide leather back provides comfort, durability, excellent abrasion resistance, and breathability
- Straight thumb increases comfort in closed-fisted work
- Fleece Lined for additional heat protection
- Stitched with Kevlar® adding strength and burn resistance
- Split Leather gauntlet cuff allows for easy on and off
Specifications
- Glove SizeL or Size 9
- MaterialLeather
- Welding ApplicationsMIG
- Cuff TypeGauntlet
- ColorBrown
- DescriptionIdeal for Mig welding and automotive assembly.
- Split Or Grain LeatherGrain Leather
- Weight7.7 kg
- Length
- Additional DetailsIdeal for Mig welding and automotive assembly.
- Manufacturer Upc Number662909002631
- UPC_NO662909002631
- Description KeywordHand Protect-Welding
- Back MaterialLeather
- LinedFleece Pile
- SizeL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data