Motion
6143/XL
Ironcat® Top Grain Goatskin Leather Mig Welder's Glove with Split Cowhide Leather Back and Kevlar® Stitching - Split Leather Gauntlet Cuff
Mi Item #05499464
MFR #6143/XL
Price$18.60/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ironcat® Top Grain Goatskin Leather Mig Welder's Glove with Split Cowhide Leather Back and Kevlar® Stitching - Split Leather Gauntlet Cuff
Mi Item #05499464
MFR #6143/XL

Mfr description
6143/XL GOATSKIN MIG/TIG WELDING GLOVE
  • Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Top Grain leather is smooth, provides durability and dexterity
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.60/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    50.8 cm
  • Size
    XL
  • Weight
    7.71 kg

Details

  • Additional Details
    Ideal for Mig welding and automotive assembly.
  • Back Material
    Leather
  • Color
    Brown
  • Cuff Type
    Gauntlet
  • Description
    Ideal for Mig welding and automotive assembly.
  • Description Keyword
    Hand Protect-Welding
  • Lined
    Fleece Pile
  • Manufacturer Upc Number
    662909002648
  • Material
    Leather
  • Split Or Grain Leather
    Grain Leather
  • UPC_NO
    662909002648
  • Welding Applications
    Gas Welding
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)