Motion
9010/L
Ironcat® Shoulder Split Cowhide Leather Welder's Glove with Cotton Liner
MI ITEM #05499465
MFR #9010/L
Your Price$9.49/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ironcat® Shoulder Split Cowhide Leather Welder's Glove with Cotton Liner
MI ITEM #05499465
MFR #9010/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.49/pr(List $10.91)

Overview

Mfr description
9010/L COWHIDE WELDING GLOVE
  • Shoulder Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Shoulder Split leather is economical and has a visible texture
  • Fully welted to protect seams from abrasions
  • Cotton lined for extra comfort
  • One-piece back for extended glove life
  • Wing thumb increases comfort in open-handed work

Specifications

  • Glove Size
    Large
  • Material
    Cotton
  • Cuff Type
    Gauntlet
  • Color
    Gray
  • Description
    Shoulder Grade. Ideal for welding and hot, heavy material handling.
  • Split Or Grain Leather
    Split Leather
  • Weight
    4.99 kg
  • Length
  • Additional Details
    Shoulder Grade. Ideal for welding and hot, heavy material handling.
  • Manufacturer Upc Number
    662909006042
  • UPC_NO
    662909006042
  • Description Keyword
    Hand Protect-Welding
  • Back Material
    Leather
  • Lined
    Cotton
  • Size
    L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought