Motion
9040/L
Ironcat® Select Shoulder Split Cowhide Leather Welder's Glove with Cotton Foam Liner and Kevlar® Stitching
MI ITEM #05499473
MFR #9040/L
List Price$15.15/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ironcat® Select Shoulder Split Cowhide Leather Welder's Glove with Cotton Foam Liner and Kevlar® Stitching
MI ITEM #05499473
MFR #9040/L

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$15.15/pr for your price

Overview

Mfr description
9040/L SPLIT COWHIDE WELDING GLOVE
  • Shoulder Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Shoulder Split leather is economical and has a visible texture
  • Fully welted to protect seams from abrasions
  • Stitched with Kevlar® adding strength and burn resistance
  • Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
  • Cotton foam lining gives welders additional heat protection but still absorbs moisture
  • One-piece back for extended glove life
  • Wing thumb increases comfort in open-handed work

Specifications

  • Cuff Type
    Gauntlet
  • Color
    Gold
  • Description
    Shoulder Grade. Ideal for welding and hot, heavy material handling.
  • Split Or Grain Leather
    Split Leather
  • Weight
    4.4905608 kg
  • Length
  • Additional Details
    Shoulder Grade. Ideal for welding and hot, heavy material handling.
  • Manufacturer Upc Number
    662909006318
  • UPC_NO
    662909006318
  • Description Keyword
    Hand Protect-Welding
  • Back Material
    Leather
  • Lined
    Cotton Foam
  • Size
    L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought