Motion
9041/L
IRONCAT 14 in Select Cowhide, Stick Welding, Foam Liner, Kevlar Sewn,WCPG SIZE L-Blue
Mi Item #05499475
MFR #9041/L
Price$14.79/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IRONCAT 14 in Select Cowhide, Stick Welding, Foam Liner, Kevlar Sewn,WCPG SIZE L-Blue
Mi Item #05499475
MFR #9041/L

Mfr description
9041/L SPLIT COWHIDE WELDING GLOVE
  • Shoulder Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Shoulder Split leather is economical and has a visible texture
  • Fully welted to protect seams from abrasions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.79/pr

Specifications

Dimensions

  • Length  
    35.56 cm
  • Size
    L
  • Weight
    3.69 kg

Details

  • Additional Details
    Shoulder Grade. Ideal for welding and hot, heavy material handling.
  • Back Material
    Leather
  • Color
    Blue
  • Cuff Type
    Gauntlet
  • Description
    Shoulder Grade. Ideal for welding and hot, heavy material handling.
  • Description Keyword
    Hand Protect-Welding
  • Lined
    Cotton Foam
  • Manufacturer Upc Number
    662909006332
  • Split Or Grain Leather
    Split Leather
  • UPC_NO
    662909006332
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)