Overview
Mfr description
9041/LHO SPLIT COWHIDE WELDING GLOVE
- Shoulder Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Shoulder Split leather is economical and has a visible texture
- Fully welted to protect seams from abrasions
- Stitched with Kevlar® adding strength and burn resistance
- Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Cotton foam lining gives welders additional heat protection but still absorbs moisture
- One-piece back for extended glove life
- Wing thumb increases comfort in open-handed work
Specifications
- Cuff TypeGauntlet
- ColorBlue
- DescriptionShoulder Grade. Ideal for welding and hot, heavy material handling.
- Split Or Grain LeatherSplit Leather
- Weight3.685435 kg
- Length
- Additional DetailsShoulder Grade. Ideal for welding and hot, heavy material handling.
- Manufacturer Upc Number662909006349
- UPC_NO662909006349
- Description KeywordHand Protect-Welding
- LinedCotton Foam
- SizeL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data