Overview
Mfr description
9051/L SPLIT COWHIDE WELDING GLOVE,
- Side Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Side Split leather is durable and provides excellent protection due to its dense fibers
- Fully welted to protect seams from abrasions
- Stitched with Kevlar® adding strength and burn resistance
- Cotton foam lining gives welders additional heat protection but still absorbs moisture
- One-piece back for extended glove life
- Wing thumb increases comfort in open-handed work
- Double reinforced palm and thumb increases durability and provides added protection at common wear points
Specifications
- Glove SizeLarge
- Cuff TypeGauntlet
- ColorBlue
- DescriptionIdeal for welding and hot material handling.
- Split Or Grain LeatherSplit Leather
- Weight28 kg
- Length
- Additional DetailsIdeal for welding and hot material handling.
- Manufacturer Upc Number662909006417
- UPC_NO662909006417
- Description KeywordHand Protect-Welding
- Back MaterialLeather
- LinedCotton Foam
- SizeL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data