Motion
9051/XL
Welders and Foundry Gloves - Size X-Large, Gauntlet Cuff Type, Blue
Mi Item #05499482
MFR #9051/XL
Price$19.90/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welders and Foundry Gloves - Size X-Large, Gauntlet Cuff Type, Blue
Mi Item #05499482
MFR #9051/XL

Mfr description
9051/XL SPLIT COWHIDE WELDING GLOVE,
  • Side Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Side Split leather is durable and provides excellent protection due to its dense fibers
  • Fully welted to protect seams from abrasions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.90/pr

Specifications

Dimensions

  • Glove Size
    X-Large
  • Length  
    40 cm
  • Size
    XL
  • Weight
    28 kg

Details

  • Additional Details
    Ideal for welding and hot material handling.
  • Back Material
    Leather
  • Color
    Blue
  • Cuff Type
    Gauntlet
  • Description
    Ideal for welding and hot material handling.
  • Description Keyword
    Hand Protect-Welding
  • Lined
    Cotton Foam
  • Manufacturer Upc Number
    662909006431
  • Split Or Grain Leather
    Split Leather
  • UPC_NO
    662909006431
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)