Overview
Mfr description
9061/S TOP GRAIN ELK WELDING GLOVE,
- Top Grain Elkskin stays flexible when exposed to heat
- Fully welted to protect seams from abrasions
- Stitched with Kevlar® adding strength and burn resistance
- Cotton foam lining gives welders additional heat protection but still absorbs moisture
- Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Straight thumb increases comfort in closed-fisted work
- Split Cowhide leather cuff for added forearm protection and allows for easy on and off
Specifications
- Cuff TypeGauntlet
- ColorNatural
- DescriptionIdeal for welding and hot, heavy material handling.
- Split Or Grain LeatherGrain Leather
- Weight17.24 kg
- Length
- Additional DetailsIdeal for welding and hot, heavy material handling.
- Manufacturer Upc Number662909006578
- UPC_NO662909006578
- Description KeywordHand Protect-Welding
- Back MaterialLeather
- LinedCotton Foam
- SizeS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data