Motion
9061/L
Ironcat® Top Grain Elkskin Leather Welder's Glove with Cotton Foam Liner and Kevlar® Stitching
MI ITEM #05499489
MFR #9061/L
Your Price$51.13/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ironcat® Top Grain Elkskin Leather Welder's Glove with Cotton Foam Liner and Kevlar® Stitching
MI ITEM #05499489
MFR #9061/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$51.13/pr(List $63.91)

Overview

Mfr description
9061/L TOP GRAIN ELK WELDING GLOVE,
  • Top Grain Elkskin stays flexible when exposed to heat
  • Fully welted to protect seams from abrasions
  • Stitched with Kevlar® adding strength and burn resistance
  • Cotton foam lining gives welders additional heat protection but still absorbs moisture
  • Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
  • Straight thumb increases comfort in closed-fisted work
  • Split Cowhide leather cuff for added forearm protection and allows for easy on and off

Specifications

  • Glove Size
    L or Size 9
  • Material
    Leather
  • Cuff Type
    Gauntlet
  • Color
    Natural
  • Description
    Ideal for welding and hot, heavy material handling.
  • Split Or Grain Leather
    Grain Leather
  • Weight
    15.42 kg
  • Length
  • Additional Details
    Ideal for welding and hot, heavy material handling.
  • Manufacturer Upc Number
    662909006592
  • UPC_NO
    662909006592
  • Description Keyword
    Hand Protect-Welding
  • Back Material
    Leather
  • Lined
    Cotton Foam
  • Size
    L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text