Motion
9061/XL
Ironcat® Top Grain Elkskin Leather Welder's Glove with Cotton Foam Liner and Kevlar® Stitching
Mi Item #05499490
MFR #9061/XL
Price$55.02/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ironcat® Top Grain Elkskin Leather Welder's Glove with Cotton Foam Liner and Kevlar® Stitching
Mi Item #05499490
MFR #9061/XL

Mfr description
9061/XL TOP GRAIN ELK WELDING GLOVE,
  • Top Grain Elkskin stays flexible when exposed to heat
  • Fully welted to protect seams from abrasions
  • Stitched with Kevlar® adding strength and burn resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.02/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    40.89 cm
  • Size
    XL
  • Weight
    13.61 kg

Details

  • Additional Details
    Ideal for welding and hot, heavy material handling.
  • Back Material
    Leather
  • Color
    Natural
  • Cuff Type
    Gauntlet
  • Description
    Ideal for welding and hot, heavy material handling.
  • Description Keyword
    Hand Protect-Welding
  • Lined
    Cotton Foam
  • Manufacturer Upc Number
    662909006608
  • Material
    Leather
  • Split Or Grain Leather
    Grain Leather
  • UPC_NO
    662909006608
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)