Motion
7000/L
Ironcat® Split Leather Welding Cape Sleeve
Mi Item #05499495
MFR #7000/L
Price$82.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ironcat® Split Leather Welding Cape Sleeve
Mi Item #05499495
MFR #7000/L

Mfr description
7000/L LEATHER CAPE SLEEVE,
  • Constructed of specially tanned split leather for added heat resistance and protection from sparks
  • Stitched with Kevlar® adding strength and burn resistance
  • Anodized snaps reinforced with leather do not corrode and prevent flashback
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.16/each

Specifications

Dimensions

  • Length
    30.23 cm

Details

  • Color
    Gold
  • Description
    Ideal for steel mills, shipyards, manufacturing, automotive, gas welding, torch work
  • Garment Type
    Cape Sleeve
  • Manufacturer Upc Number
    662909003577
  • Material
    662909003577
  • UPC_NO
    662909003577
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)