Motion
7005/L
Ironcat® Split Leather Welding Jacket
MI ITEM #05499503
MFR #7005/L
Your Price$106.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ironcat® Split Leather Welding Jacket
MI ITEM #05499503
MFR #7005/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$106.81/each(List $143.27)

Overview

Mfr description
7005/L LEATHER JACKET, ANODIZED SNAPS
  • Constructed of specially tanned split leather for added heat resistance and protection from sparks
  • Stitched with Kevlar® adding strength and burn resistance
  • Anodized snaps reinforced with leather do not corrode and prevent flashback
  • Adjustable snaps on wrist and collar for a custom fit
  • 1 exterior lower flap pocket
  • Soapstone pockets on sleeves

Specifications

  • Garment Type
    Jackets
  • Color
    Gold
  • Material
    662909003737
  • Length
    29.21 cm
  • Manufacturer Upc Number
    662909003737
  • Description
    Ideal for steel mills, shipyards, manufacturing, automotive, gas welding, torch work
  • UPC_NO
    662909003737

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text