Motion
7005/XL
Ironcat® Split Leather Welding Jacket
Mi Item #05499504
MFR #7005/XL
Price$124.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ironcat® Split Leather Welding Jacket
Mi Item #05499504
MFR #7005/XL

Mfr description
7005/XL LEATHER JACKET, ANODIZED SNAPS
  • Constructed of specially tanned split leather for added heat resistance and protection from sparks
  • Stitched with Kevlar® adding strength and burn resistance
  • Anodized snaps reinforced with leather do not corrode and prevent flashback
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.58/each

Specifications

Dimensions

  • Length
    29.21 cm

Details

  • Color
    Gold
  • Description
    Ideal for steel mills, shipyards, manufacturing, automotive, gas welding, torch work
  • Garment Type
    Jackets
  • Manufacturer Upc Number
    662909003744
  • Material
    662909003744
  • UPC_NO
    662909003744
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)