Motion
7010/36
Ironcat® Split Leather Welding Apron
Mi Item #05499507
MFR #7010/36
Price$57.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ironcat® Split Leather Welding Apron
Mi Item #05499507
MFR #7010/36

Mfr description
7010/36 LEATHER APRON, ANODIZED SNAPS
  • Constructed of specially tanned split leather for added heat resistance and protection from sparks
  • Stitched with Kevlar® adding strength and burn resistance
  • Anodized snaps reinforced with leather do not corrode and prevent flashback
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.95/each

Specifications

Dimensions

  • Length
    31.75 cm
  • Width
    27.94 cm

Details

  • Color
    Gold
  • Description
    Ideal for steel mills, shipyards, manufacturing, automotive, gas welding, torch work
  • Description Keyword
    FR Clothing-Welding
  • Features
    Constructed of specially tanned split leather for added heat resistance and protection from sparks
  • Garment Type
    Bib Apron
  • Garment Use
    Automotive, Shipyards, Steel Mills, Welding
  • Manufacturer Upc Number
    662909003843
  • Material
    Leather
  • Spec Sheet
  • UPC_NO
    662909003843
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)