Motion
7012/18
Ironcat® Split Leather Waist Apron
Mi Item #05499512
MFR #7012/18
Price$28.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ironcat® Split Leather Waist Apron
Mi Item #05499512
MFR #7012/18

Mfr description
7012/18 LEATHER WAIST APRON,
  • Constructed of specially tanned split leather for added heat resistance and protection from sparks
  • Stitched with Kevlar® adding strength and burn resistance
  • Adjustable cotton strap with side release buckles for a custom fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.17/each

Specifications

Dimensions

  • Length
    27.94 cm
  • Width
    26.67 cm

Details

  • Color
    Gold
  • Description
    Ideal for steel mills, shipyards, manufacturing, automotive, gas welding, torch work
  • Description Keyword
    FR Clothing-Welding
  • Features
    Constructed of specially tanned split leather for added heat resistance and protection from sparks
  • Garment Type
    Bib Apron
  • Garment Use
    Automotive, Shipyards, Steel Mills, Welding
  • Manufacturer Upc Number
    662909003911
  • Material
    Leather
  • Spec Sheet
  • UPC_NO
    662909003911
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)