Overview
Mfr description
7030 LEATHER SHOE PROTECTORS, LEATHER
- Heat resistant tan split cowhide
- Leather protects against spark and offers extended wear
- Stitched with Kevlar thread adding strength and burn resistance
- Double layer Leather and rivets at toe ensure long life of garment
- Adjustable leather straps with buckles and snaps for secure fit
- Ankle high
Specifications
- Glove SizeOS
- ColorNatural
- DescriptionLeather Shoe Protectors
- Manufacturer Upc Number662909003959
- FeaturesHeat resistant tan split cowhide
- Additional DetailsLeather shoe protectors specially tanned for heat resistance protects from spark and spatter. Ankle high with adjustable leather straps and snaps. Double layer leather and rivets at toe ensure long life of garment.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data