Motion
7050/XL
FR Treated 100 % Cotton Sateen Jacket
MI ITEM #05499518
MFR #7050/XL
Your Price$35.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FR Treated 100 % Cotton Sateen Jacket
MI ITEM #05499518
MFR #7050/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$35.28/each(List $40.58)

Overview

Mfr description
7050/XL FR COTTON JACKET,
  • FR treated 9 oz. green 100% cotton sateen fabric protects from sparks
  • Anodized snaps with leather reinforcement do not corrode and prevent flashback
  • 1 interior lower pocket
  • Black pop-up welders collar with snap closure
  • Scribe/Soapstone pocket on left sleeve

Specifications

  • Garment Type
    Jackets
  • Color
    Green
  • Material
    662909004284
  • Number Of Pockets
    2
  • Material Weight
    9 oz
  • Length
    41.66 cm
  • Manufacturer Upc Number
    662909004284
  • Description
    Ideal use for steel mills, shipyards, manufacturing, automotive, gas welding, torch work
  • Closure Type
    Snap
  • UPC_NO
    662909004284

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought