Motion
7051/M
FR Treated 100% Cotton Sateen Cape Sleeve
MI ITEM #05499521
MFR #7051/M
List Price$35.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FR Treated 100% Cotton Sateen Cape Sleeve
MI ITEM #05499521
MFR #7051/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.40/each for your price

Overview

Mfr description
7051/M FR COTTON CAPE SLEEVE
  • 9 oz. FR treated green cotton sateen fabric protects from light sparks.
  • Anodized snaps do not corrode and prevent flashback
  • Adjustable cotton strap for a custom fit
  • Coordinates with bib

Specifications

  • Garment Type
    Cape Sleeve
  • Size
    M
  • Color
    Green
  • Material
    662909004352
  • Material Weight
    9 oz
  • Length
    59.94 cm
  • Manufacturer Upc Number
    662909004352
  • Description
    Ideal use for steel mills, shipyards, manufacturing, automotive, gas welding, torch work
  • UPC_NO
    662909004352

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought