Motion
7051/XL
Welding - Cotton - 662909004376 Material, Green Color, Snap Front Closure
Mi Item #05499523
MFR #7051/XL
Price$35.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding - Cotton - 662909004376 Material, Green Color, Snap Front Closure
Mi Item #05499523
MFR #7051/XL

Mfr description
7051/XL FR COTTON CAPE SLEEVE
  • 9 oz. FR treated green cotton sateen fabric protects from light sparks.
  • Anodized snaps do not corrode and prevent flashback
  • Adjustable cotton strap for a custom fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.40/each

Specifications

Dimensions

  • Length
    59.94 cm
  • Material Weight
    9 oz

Details

  • Additional Details
    Strap: Adjustable cotton strap | Fabric: 9 oz. FR treated green cotton sateen
  • Applications
    Automotive, Gas welding, Manufacturing, Shipyards, Steel mills, Torch work
  • Closure Type
    Snap
  • Color
    Green
  • Description
    Ideal use for steel mills, shipyards, manufacturing, automotive, gas welding, torch work
  • Flame Resistant
    Yes
  • Front Closure
    Snap
  • Garment Type
    Cape Sleeve
  • Garment Use
    Welding
  • High Visibility
    No
  • Hood Type
    No Hood
  • Manufacturer Upc Number
    662909004376
  • Material
    662909004376
  • Product Line
    Ironcat
  • Protection Type
    Cape Sleeve
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    Ironcat
  • Shirt Style
    Snap Front
  • Style
    Cape Sleeve
  • UPC_NO
    662909004376
  • Wrist Closure
    Snap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)