Motion
7052/14
FR Treated 100% Cotton Sateen Bib
Mi Item #05499526
MFR #7052/14
Price$9.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FR Treated 100% Cotton Sateen Bib
Mi Item #05499526
MFR #7052/14

Mfr description
7052/14 FR COTTON BIB ATTACHMENT,
  • 9 oz. FR treated green cotton sateen fabric protects from light sparks.
  • Adjustable cotton back strap for custom fit
  • 6 snap attachments along the width of bib
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.47/each

Specifications

Dimensions

  • Length
    50.04 cm
  • Material Weight
    9 oz

Details

  • Closure Type
    Snap
  • Color
    Green
  • Description
    Ideal use for steel mills, shipyards, manufacturing, automotive, gas welding, torch work
  • Garment Type
    Bib Aprons
  • Manufacturer Upc Number
    662909004444
  • UPC_NO
    662909004444
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)