Motion
7052/20
FR Treated 100% Cotton Sateen Bib
MI ITEM #05499527
MFR #7052/20
List Price$11.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FR Treated 100% Cotton Sateen Bib
MI ITEM #05499527
MFR #7052/20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.79/each for your price

Overview

Mfr description
7052/20 FR COTTON BIB ATTACHMENT
  • 9 oz. FR treated green cotton sateen fabric protects from light sparks.
  • Adjustable cotton back strap for custom fit
  • 6 snap attachments along the width of bib
  • Coordinates with cape sleeve
  • 14" or 20" length offered

Specifications

  • Size
    20
  • Description
    Ideal use for steel mills, shipyards, manufacturing, automotive, gas welding, torch work
  • Color
    Green
  • Garment Type
    Bib Aprons
  • Closure Type
    Snap
  • UPC_NO
    662909004451
  • Fabric Type
    Cotton
  • Features
    9 oz. FR treated green cotton sateen fabric protects from light sparks.
  • Material Weight
    9 oz
  • Manufacturer Upc Number
    662909004451
  • Height
    25.91 cm
  • Length
    50.04 cm
  • Material Thickness
    9 oz
  • Weight
    17.24 kg
  • Width
    24.89 cm
  • Product Type
    Bib Overalls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought