Motion
7070/23
Welding - Cotton - Green Color
MI ITEM #05499528
MFR #7070/23
Price$13.61/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding - Cotton - Green Color
MI ITEM #05499528
MFR #7070/23

Mfr description
7070/23 FR COTTON SLEEVES
  • FR treated 9 oz. green 100% cotton sateen fabric offers protection in low heat and light spark applications
  • Blousy fit to protect from an open flame or high heat applications
  • Elastic ends provides a snug fit and helps eliminate debris from entering the sleeve
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.61/pr

Specifications

Dimensions

  • Size
    23

Details

  • Closure Type
    Elastic
  • Color
    Green
  • Description
    Ideal for applications where low heat and light spark protection is needed, such as welding, aerospace, metal fabrication and automotive.
  • Description Keyword
    FR Clothing-Welding
  • Features
    FR treated 9 oz. green 100% cotton sateen fabric offers protection in low heat and light spark applications
  • Garment Type
    Sleeves
  • Manufacturer Upc Number
    662909004574
  • Product Type
    Protective Sleeves
  • Spec Sheet
  • Type
    Protective Sleeve
  • UPC_NO
    662909004574

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)