Motion
7071/18
FR Treated 100% Cotton Sateen Sleeves with 3/4" Elastic Ends
MI ITEM #05499529
MFR #7071/18
Your Price$10.38/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FR Treated 100% Cotton Sateen Sleeves with 3/4" Elastic Ends
MI ITEM #05499529
MFR #7071/18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.38/pr(List $11.94)

Overview

Mfr description
7071/18 FR COTTON SLEEVES
  • FR treated 9 oz. green 100% cotton sateen fabric offers protection in low heat and light spark applications
  • Blousy fit to protect from an open flame or high heat applications
  • 3/4" elastic ends provides a comfortable, snug fit and helps eliminate debris from entering the sleeve
  • Available in lengths 18" or 23"

Specifications

  • Length
    50.038 cm
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Color
    Green
  • Width
    44.958 cm
  • Description
    Ideal for applications where low heat and light spark protection is needed, such as welding, aerospace, metal fabrication and automotive.
  • Closure Type
    Elastic
  • Size
    18
  • Manufacturer Upc Number
    662909004659
  • UPC_NO
    662909004659
  • Material Thickness
    9 oz
  • Description Keyword
    FR Clothing-Welding
  • Spec Sheet
  • Features
    FR treated 9 oz. green 100% cotton sateen fabric offers protection in low heat and light spark applications
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought