Motion
78072773764

NORTON ABRASIVES
78072773764

1/4 x 18 In. BlueFire Cloth File Belt 120 Grit R823P Zirconia Alumina
MI ITEM #05499613
MFR #78072773764
List Price$1.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072773764

1/4 x 18 In. BlueFire Cloth File Belt 120 Grit R823P Zirconia Alumina
MI ITEM #05499613
MFR #78072773764

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.57/each for your price

Overview

Mfr description
78072773764 BFL BL 1/4"X18" R823-NA
  • Strong, self-sharpening zirconia alumina abrasive for fast, aggressive cut and 30% longer life than competitive zirconia belts
  • Strong but moderately flexible, X-weight polyester waterproof backing excels on light- to moderate-pressure, dry or wet, applications
  • Durable resin bond for excellent grain retention and product life
  • Better choice for all medium grit metal and wood light to moderate stock removal applications

Specifications

  • Application
    Foundry Snagging,Gear Grinding,Honing,ID Grinding,Stock Removal,Stripping,Surface Grinding
  • Country of Origin
    United States of America
  • Abrasive Type
    Coated Cloth Belts,Belts
  • Abrasive Material
    Zirconia Alumina
  • Grit FEPA
    120 Grit
  • Grit Number
    120
  • Belt Length
    18 in
  • Belt Width
    1/4 in
  • Backing Material
    X-wt. Polyester
  • Backing Weight
    X-wt. Polyester
  • Manufacturer Stock Number
    78072773764
  • Manufacturer Upc Number
    780727737648
  • UPC_NO
    78072773764
  • Product Types
    Coated Cloth Belts,Belts
  • Overall Width
    1/4 in
  • Color
    Blue
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text