Motion
66252843203

NORTON ABRASIVES
66252843203

Type 27, 6 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 24 Grit, 10185 rpm
MI ITEM #05499764
MFR #66252843203
Your Price$15.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252843203

Type 27, 6 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 24 Grit, 10185 rpm
MI ITEM #05499764
MFR #66252843203

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$15.32/each(List $16.36)

Overview

Mfr description
66252843203 6 X ¼ X 7/8 BLUE FIRE

Specifications

  • Abrasive Material
    Zirconia Alumina
  • Wheel Diameter
  • Wheel Thickness
  • Arbor Size
    7/8 in
  • Material
    Zirconia Alumina
  • Wheel Type
    Type 27
  • Grit Number
    24
  • Grade
    Extra Coarse
  • Max Rpm
    10185 rpm
  • Hole Thread Size
    5/8 in - 11
  • Package Quantity
    20
  • Arbor Hole Size
    7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought