Motion
66254498101

NORTON ABRASIVES
66254498101

Bear-Tex Surface Conditioning Disc - 4-1/2 in Disc Diameter, 5/8-11 Arbor, Aluminum Oxide Abrasive Material, Orange Color
Mi Item #05499766
MFR #66254498101
Price$29.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254498101

Bear-Tex Surface Conditioning Disc - 4-1/2 in Disc Diameter, 5/8-11 Arbor, Aluminum Oxide Abrasive Material, Orange Color
Mi Item #05499766
MFR #66254498101

Mfr description
66254498101 RAPID STRIP DISC4-1/2X5/8-11
  • Extra coarse grit recommended for removing coatings on a variety of substrates such as wood metal and plastics
  • Open web construction for minimal loading
  • Blaze ceramic alumina abrasive for 2X cut rate and 2X life over silicon carbide products
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.69/each

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Disc Diameter  
    4-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-woven
  • Color
    Orange
  • Disc Attachment Type
    5/8 - 11
  • Grade
    Extra Coarse Grit
  • Max Rpm
    12000 rpm
  • Mounting Type
    Center Mount
  • Package Quantity
    10
  • UPC_NO
    66254498101
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)